KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paint/Rust Strip Wheel, 4 In Diax5/8 In T

3M| Zoro #: G1052283| Mfr #: 03171

$6.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 3500
Application: For Removing Rust, Scale and Old Paint From Metal
Item: Paint and Rust Stripping Wheel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052283 Mfr #: 03171
Max. RPM: 3500Application: For Removing Rust, Scale and Old Paint From Metal
Item: Paint and Rust Stripping WheelCountry of Origin (subject to change): United States

Description

Paint and Rust Stripping Wheel, Non-Woven, Diameter 4 In., Thickness 5/8 In., Mounting Type Non-Threaded Mandrel, Mounting Size 1/4 In., Abrasive Material Silicon Carbide, Extra Coarse Grit, Max. RPM 3500, For Removing Rust, Scale and Old Paint From Metal

Reviews