3M

PAPR System, Belt-Mounted, Integrated

3M PAPR System, Belt-Mounted, Integrated TR-600-HKS
Hover or click to zoom Tap to zoom
$1,590.99
  • Includes: Airflow Indicator, Cleaning and Storage Kit, Easy Clean Belt, Filter Cover, HE Particulate Filter, Head Cover, Length Adjusting Breathing Tube, PAPR Unit, Single Station Battery Charger, Standard Battery, Storage Bag
  • For Use With: M Series Helmets, S Series Hoods
  • Mask Size: S/M
See full product details
This item ships free.

Total: $1,590.99

3M #TR-600-HKS Specifications

  • Includes: Airflow Indicator, Cleaning and Storage Kit, Easy Clean Belt, Filter Cover, HE Particulate Filter, Head Cover, Length Adjusting Breathing Tube, PAPR Unit, Single Station Battery Charger, Standard Battery, Storage Bag
  • For Use With: M Series Helmets, S Series Hoods
  • Mask Size: S/M
  • PAPR Mount: Belt-Mounted
  • Standards: NIOSH Approved
  • Product Type: PAPR System
  • Headgear Type: Hood
  • Battery Type: Standard Capacity Lithium Ion - Rechargeable
  • Suspension: Integrated
  • Intrinsically Safe: No
  • Headgear Included: Face Shield
  • Cartridges Included: HE Filter
  • Item: PAPR System
  • Includes Battery: Yes
  • Suspension Adjustment Type: Integrated
  • Brand and Series: 3M Versaflo
  • Size: S/M
  • Includes Headgear: Yes
  • Includes Blower: Yes
  • Battery Chemistry: Lithium Ion
  • System Type: PAPR System
  • Maximum Operating Temperature: 54 Degrees C
  • Includes Breathing Tube: Yes
  • Minimum Operating Temperature: -10 Degrees C
  • Includes Cartridges: Yes
  • Blower Mount: Belt-Mount
  • Battery Run Time: 4 to 12 hr
  • Series: Versaflo
  • Application: Pharmaceutical
  • Color: Gray
  • Green Environmental Attribute: Product is Rechargeable
  • Country of Origin (subject to change): United States

Description

PAPR System, Versaflo, Includes Airflow Indicator, Cleaning and Storage Kit, Easy Clean Belt, Filter Cover, HE Particulate Filter, Head Cover, Length Adjusting Breathing Tube, PAPR Unit, Single Station Battery Charger, Standard Battery, Storage Bag, Hood, Belt-Mount

Restrictions and Compliance

  • Hazardous material

Reviews of 3M #TR-600-HKS