KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PAPR System, M, Rechargeable NiMH

3M| Zoro #: G0330181| Mfr #: FR-57N68

$1569.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Battery Type: Nickel-Metal Hydride
Includes: Full Facepiece, Breathing Tube, FR57 Cartridge (3), Blower, Battery, Airflow Indicator, Rapid Response Bag/Vest
Window Material: Polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0330181 Mfr #: FR-57N68
Battery Type: Nickel-Metal HydrideIncludes: Full Facepiece, Breathing Tube, FR57 Cartridge (3), Blower, Battery, Airflow Indicator, Rapid Response Bag/Vest
Window Material: PolycarbonateCartridges Included: FR57
Mask Size: MIntrinsically Safe: No
Headgear Included: 3M(TM) Full Facepiece 6800DINSuspension: 4 Point
Item: PAPR SystemFor Use With: 3M(TM) Cartridge FR-57/453-03-02R06
PAPR Mount: Vest-MountedStandards: NIOSH
Country of Origin (subject to change): United States

Description

PAPR System, Vest-Mounted, Mask Size M, Battery Type Nickel-Metal Hydride, Intrinsically Safe No, Suspension 4 Point, Window Material Polycarbonate, Includes Full Facepiece, Breathing Tube, FR57 Cartridge (3), Blower, Battery, Airflow Indicator, Rapid Response Bag/Vest, Cartridges Included FR57, Headgear Included 3M(TM) Full Facepiece 6800DIN, For Use With 3M(TM) Cartridge FR-57/453-03-02R06, Standards NIOSH

Reviews