PAPR System, Rechargeable NiCd

3M| Zoro #: G1749535| Mfr #: GVP-1

$895.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
PAPR Mount: Belt-Mounted
Includes: Blower, Power Cord, Battery, Charger, Flow Meter, Blower Plugs, Belt
Headgear Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1749535 Mfr #: GVP-1
PAPR Mount: Belt-MountedIncludes: Blower, Power Cord, Battery, Charger, Flow Meter, Blower Plugs, Belt
Headgear Included: NoIntrinsically Safe: Yes
Standards: NIOSHCartridges Included: No
Battery Type: NiCadItem: PAPR System
Country of Origin (subject to change): United States

Description

PAPR System, Belt-Mounted, Battery Type NiCad, Intrinsically Safe Yes, Includes Blower, Power Cord, Battery, Charger, Flow Meter, Blower Plugs, Belt, Cartridges Included No, Headgear Included No, Standards NIOSH. For occupational use only

Reviews