3M

PAPR System, Universal, HE Filter

3M PAPR System, Universal, HE Filter TR-614-HK
Hover or click to zoom Tap to zoom
$1,630.26
  • Includes: BT 30 Length Adjusting Breathing Tube, TR 602N PAPR Unit, TR 627 Easy Clean Belt, TR 630 Standard Battery, TR 641N Single Station Battery Charger, TR 653 Cleaning and Storage Kit, TR 6700FC Filter Cover, TR 6710N Filter, TR 971 Airflow Indicator, TR 991 Carrying Bag
  • For Use With: M Series Helmets, S Series Hoods
  • Mask Size: Universal
See full product details
This item ships free.

Total: $1,630.26

3M #TR-614-HK Specifications

  • Includes: BT 30 Length Adjusting Breathing Tube, TR 602N PAPR Unit, TR 627 Easy Clean Belt, TR 630 Standard Battery, TR 641N Single Station Battery Charger, TR 653 Cleaning and Storage Kit, TR 6700FC Filter Cover, TR 6710N Filter, TR 971 Airflow Indicator, TR 991 Carrying Bag
  • For Use With: M Series Helmets, S Series Hoods
  • Mask Size: Universal
  • PAPR Mount: Belt-Mounted
  • Standards: NIOSH Approved
  • Product Type: PAPR System
  • Suspension: Integrated
  • Battery Type: Standard Capacity Lithium Ion - Rechargeable
  • Intrinsically Safe: No
  • Item: PAPR System
  • Headgear Included: Face Shield
  • Cartridges Included: HE Filter
  • Includes Battery: Yes
  • System Type: PAPR System
  • Suspension Adjustment Type: Integrated
  • Includes Blower: Yes
  • Application: Pharmaceutical
  • Battery Chemistry: Lithium Ion
  • Includes Headgear: No
  • Battery Run Time: 4 to 12 hr
  • Blower Mount: Belt-Mount
  • Includes Breathing Tube: Yes
  • Size: Universal
  • Brand and Series: 3M Versaflo
  • Includes Cartridges: Yes
  • Series: Versaflo
  • Color: Gray
  • Green Environmental Attribute: Product is Rechargeable
  • Country of Origin (subject to change): United States

Description

PAPR System, Versaflo, Includes BT 30 Length Adjusting Breathing Tube, TR 602N PAPR Unit, TR 627 Easy Clean Belt, TR 630 Standard Battery, TR 641N Single Station Battery Charger, TR 653 Cleaning and Storage Kit, TR 6700FC Filter Cover, TR 6710N Filter, TR 971 Airflow Indicator, TR 991 Carrying Bag, Belt-Mount

Restrictions and Compliance

  • Hazardous material

Reviews of 3M #TR-614-HK