3M
Particulate Respiratoe, PP, PK240
- Zoro #: G801826677
- Mfr #: 9210+
Tap to zoom
Hover or click to zoom
$282.95
pkg. of 240 ($1.18/ea)
- Color: White
- Mask Size: M
- Latex Content: Latex Free
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $282.95
3M #9210+ Specifications
- Zoro #: G801826677
- Mfr #: 9210+
- Color: White
- Mask Size: M
- Latex Content: Latex Free
- Individually Packaged: Yes
- Exhalation Valve: No
- Item: Particulate Respirato
- NIOSH Rating: N95
- Features: Braided Comfort Strap, Individually Wrapped, Stapled Headband
- Mask Shape: Flat-Fold
- Includes Eyeshield: No
- Face Seal Type: None
- Nosepiece Type: Metal Nose Clip
- Mask Material: Polypropylene
- ISO Cleanroom Class: Not Rated
- ASTM Splash Rating: Not Rated
- Country of Origin (subject to change): United States
Description
Particulate Respirato, Package Quantity 240