3M Peltor
Behind-the-Neck Ear Muffs, 17 dB, Peltor Welding, Black
- Zoro #: G4602446
- Mfr #: H505B
Hover or click to zoom Tap to zoom
Key Features
- Ear Muff Style: Behind-the-Neck
- Noise Reduction Rating NRR: 17 dB
- Dielectric: No
- Series: Peltor Welding
- Color: Black
- Earmuff Style: Behind-the-Head
- Ear Muff Cup Color: Gray
- Standards: CSA Class B
$34.99
Subtotal: $34.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- 3M PELTOR Peltor 247-H10A Peltor Twin Cup Hearingprotector Nrr 29Db 247-H10A
- 3M PELTOR Over-the-Head Communication Headset, 28 dB, Peltor WS LiteCom PRO III MT73H7A4D10-NA
- 3M PELTOR Hard Hat Mounted Communication Headset, 25 dB, Dark Blue MT73H7P3E4D10-NA
- 3M PELTOR Headband Ear Muffs, 27 10093045080714
- 3M PELTOR Peltor 247-H6A/V Er H6A-V Ear Muffs Low Profile 247-H6A/V
- 3M PELTOR Over-the-Head Ear Muffs, 21 dB, Peltor Optime 95, Beige/Black H6A/V
- 3M PELTOR Sport Tactical 500 Electronic Hearing Protector, TAC500-OTH, 1 Heari 7100117621
- 3M PELTOR Ear Muffs, Peltor Sport RangeGuard 99059
- 3M PELTOR Peltor 247-H7B Deluxe Backhand Hearingprotector Liquid Filled 247-H7B
- MSA SAFETY Hard Hat Mounted Ear Muffs, 26 dB, Sound Blocker 26 10022021
- HONEYWELL HOWARD LEIGHT MACH 1 HEADBAND EARMUFFS, 18 DB NOISE REDUCTION, RED 1010421-H5
- 3M Peltor Hearing Protection