SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3M Peltor Clear Impact/Dust Resistant Goggle, Anti-Fog

3M PELTOR| Zoro #: G1369444| Mfr #: 40686-00000-10

$31.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: PolycarbonateStrap Material: ElasticIncludes: Elastic Strap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1369444 Mfr #: 40686-00000-10
Lens Material: PolycarbonateStrap Material: Elastic
Includes: Elastic StrapFoam Lined: Yes
Venting: YesUV Protection: 99.90%
Frame Material: NylonItem: Impact/Dust Resistant Goggle
Safety Glasses Size: UniversalFrame Color: Black
Series: MaximFrame Design: Wraparound
Lens Coating: Anti-FogLens Color: Clear
Standards: ANSI Z87.1-2003Primary Lens Color: Clear
X-Ray Detectable: NoCountry of Origin (subject to change): Taiwan, Province of China

Description

Impact/Dust Resistant Goggle, Direct Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Black, Eyewear Frame Design Wraparound, Lens Material Polycarbonate, Strap Material Elastic, Frame Material Nylon, UV Protection 99.90 Percent, X-Ray Detectable No, Includes Elastic Strap, Standards ANSI Z87.1-2003, Eyewear Size Universal, Foam Lined Yes, Series Maxim

Reviews