3M Peltor Gray Tactical Goggles, Anti-Fog

3M PELTOR| Zoro #: G1640992| Mfr #: 40687-00000-10

$35.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Strap Material: Elastic
Series: Maxim
Frame Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1640992 Mfr #: 40687-00000-10
Strap Material: ElasticSeries: Maxim
Frame Material: NylonFrame Color: Black
Foam Lined: NoLens Coating: Anti-Fog
Venting: YesSafety Glasses Size: Universal
Includes: Temples, HeadbandLens Material: Polycarbonate
Standards: ANSI Z87.1-2003UV Protection: 99.90%
Lens Color: GrayFrame Design: Wraparound
Item: Tactical GogglesX-Ray Detectable: No
Primary Lens Color: GrayCountry of Origin (subject to change): Taiwan, Province of China

Description

Tactical Goggles, Direct Eyewear Venting, Lens Color Gray, Lens Coating Anti-Fog, Frame Color Black, Eyewear Frame Design Wraparound, Lens Material Polycarbonate, Strap Material Elastic, Frame Material Nylon, UV Protection 99.90 Percent, X-Ray Detectable No, Includes Temples, Headband, Standards ANSI Z87.1-2003, Eyewear Size Universal, Foam Lined No, Series Maxim

Reviews