BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

12-10 AWG Non-Insulated Pin Terminal 0.55" Pin Length PK50

3M| Zoro #: G2151965| Mfr #: MU10-55PX-A

$10.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seam: ButtedMax. Voltage: 600VWire Range: 12 to 10 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2151965 Mfr #: MU10-55PX-A
Seam: ButtedMax. Voltage: 600V
Wire Range: 12 to 10 AWGBarrel Inside Dia.: 0.110"
Pin Length (In.): 0.55000000000000004Item: Pin Terminal
Standards: UL Listed/CSA CertifiedMax. Temp.: 347 Degrees F
Insulation Type: Non-InsulatedConnection Type: Crimp
Insulation Color: BareTerminal Connection: Crimp
Connection Material: CopperOverall Length: 0.810"
Country of Origin (subject to change): Taiwan, Province of China

Description

Pin Terminal, Insulation Type Noninsulated, Color Code Bare, Wire Range 12 to 10 AWG, Barrel Inside Dia. 0.110 In., Max. Temp. 347 Degrees F, Max. Voltage 600V, Overall Length 0.81 In., Seam Butted, Connection Material Copper, Standards UL Listed/CSA Certified, Connection Type Crimp

Reviews