DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pin Terminal, Bare, Butted, 16-14, PK100

3M| Zoro #: G1560955| Mfr #: MU14-47PX-A

$29.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Inside Dia.: 0.080"
Connection Material: Copper
Overall Length: 0.730"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1560955 Mfr #: MU14-47PX-A
Barrel Inside Dia.: 0.080"Connection Material: Copper
Overall Length: 0.730"Max. Temp.: 221 Degrees F
Wire Range: 16 to 14 AWGSeam: Butted
Item: Pin TerminalConnection Type: Crimp
Insulation Type: BareInsulation Color: Bare
Standards: UL Listed/CSA CertifiedMax. Voltage: 600V
Country of Origin (subject to change): Taiwan, Province of China

Description

Pin Terminal, Insulation Type Noninsulated, Color Code Bare, Wire Range 16 to 14 AWG, Barrel Inside Dia. 0.080 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.73 In., Seam Butted, Connection Material Copper, Standards UL Listed/CSA Certified, Connection Type Crimp

Reviews