KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pin Terminal, Bare, Butted, 22-18, PK100

3M| Zoro #: G2220635| Mfr #: MU18-47PX-A

$29.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Inside Dia.: 0.080"
Connection Material: Copper
Overall Length: 0.730"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2220635 Mfr #: MU18-47PX-A
Barrel Inside Dia.: 0.080"Connection Material: Copper
Overall Length: 0.730"Max. Temp.: 347 Degrees F
Wire Range: 22 to 18 AWGSeam: Butted
Item: Pin TerminalConnection Type: Crimp
Insulation Type: BareInsulation Color: Bare
Standards: UL Listed/CSA CertifiedMax. Voltage: 600V
Country of Origin (subject to change): Taiwan, Province of China

Description

Pin Terminal, Insulation Type Noninsulated, Color Code Bare, Wire Range 22 to 18 AWG, Barrel Inside Dia. 0.080 In., Max. Temp. 347 Degrees F, Max. Voltage 600V, Overall Length 0.73 In., Seam Butted, Connection Material Copper, Standards UL Listed/CSA Certified, Connection Type Crimp

Reviews