KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pin Terminal, Blue, Brazed, 16-14, PK100

3M| Zoro #: G0681737| Mfr #: MNG14-47PX-A

$76.44 /pk

This item ships free. Details.Standard ground shipping.
Details:
Barrel Inside Dia.: 0.080"
Connection Material: Copper
Overall Length: 0.910"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0681737 Mfr #: MNG14-47PX-A
Barrel Inside Dia.: 0.080"Connection Material: Copper
Overall Length: 0.910"Max. Temp.: 221 Degrees F
Wire Range: 16 to 14 AWGSeam: Brazed
Item: Pin TerminalConnection Type: Crimp
Insulation Type: NylonInsulation Color: Blue
Standards: UL Listed/CSA CertifiedMax. Voltage: 600V
Country of Origin (subject to change): Taiwan, Province of China

Description

Pin Terminal, Insulation Type Nylon, Color Code Blue, Wire Range 16 to 14 AWG, Barrel Inside Dia. 0.080 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.91 In., Seam Brazed, Connection Material Copper, Standards UL Listed/CSA Certified, Connection Type Crimp

Reviews