KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pin Terminal, Blue, Butted, 16-14, PK100

3M| Zoro #: G1598371| Mfr #: MVU14-47PX-A

$65.53 /pk

This item ships free. Details.Standard ground shipping.
Details:
Barrel Inside Dia.: 0.075"
Connection Material: Copper
Overall Length: 0.900"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1598371 Mfr #: MVU14-47PX-A
Barrel Inside Dia.: 0.075"Connection Material: Copper
Overall Length: 0.900"Max. Temp.: 167 Degrees F
Wire Range: 16 to 14 AWGSeam: Butted
Item: Pin TerminalConnection Type: Crimp
Insulation Type: VinylInsulation Color: Blue
Standards: UL Listed/CSA CertifiedMax. Voltage: 600V
Country of Origin (subject to change): Taiwan, Province of China

Description

Pin Terminal, Insulation Type Vinyl, Color Code Blue, Wire Range 16 to 14 AWG, Barrel Inside Dia. 0.075 In., Max. Temp. 167 Degrees F, Max. Voltage 600V, Overall Length 0.9 In., Seam Butted, Connection Material Copper, Standards UL Listed/CSA Certified, Connection Type Crimp

Reviews