Pin Terminal, Red, Butted, 22-18, PK100

3M| Zoro #: G1036296| Mfr #: MVU18-47PX-A

$45.62 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Inside Dia.: 0.075"
Connection Material: Copper
Overall Length: 0.900"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1036296 Mfr #: MVU18-47PX-A
Barrel Inside Dia.: 0.075"Connection Material: Copper
Overall Length: 0.900"Max. Temp.: 167 Degrees F
Wire Range: 22 to 18 AWGSeam: Butted
Item: Pin TerminalConnection Type: Crimp
Insulation Type: VinylInsulation Color: Red
Standards: UL Listed/CSA CertifiedMax. Voltage: 600V
Country of Origin (subject to change): Taiwan, Province of China

Description

Pin Terminal, Insulation Type Vinyl, Color Code Red, Wire Range 22 to 18 AWG, Barrel Inside Dia. 0.075 In., Max. Temp. 167 Degrees F, Max. Voltage 600V, Overall Length 0.9 In., Seam Butted, Connection Material Copper, Standards UL Listed/CSA Certified, Connection Type Crimp

Reviews