Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

12-10 AWG Nylon Pin Terminal 0.55" Pin Length PK50

3M | Zoro #: G0931917 | Mfr #: MNG10-55PX-A

$ 54.59 /pk

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

3M #MNG10-55PX-A Specifications

Zoro #: G0931917 Mfr #: MNG10-55PX-A
Insulation Type: Nylon Connection Material: Copper
Barrel Inside Dia.: 0.110" Overall Length: 1.100"
Connection Type: Crimp Max. Voltage: 600V
Seam: Brazed Insulation Color: Yellow
Pin Length (In.): 0.55000000000000004 Item: Pin Terminal
Terminal Connection: Crimp Wire Range: 12 to 10 AWG
Max. Temp.: 221 Degrees F Standards: UL Listed/CSA Certified
Country of Origin (subject to change): Taiwan, Province of China

Description

Pin Terminal, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Barrel Inside Dia. 0.110 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.1 In., Seam Brazed, Connection Material Copper, Standards UL Listed/CSA Certified, Connection Type Crimp

Reviews