Skip to Main Content
customer-service Help
3M

Plastic Mandrel, 1 In

3M Plastic Mandrel, 1 In 936
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.18
  • Item: Scotch-brite Wheel Accessories
  • Shank Dia. (In.): 1/4 in
  • Length (In.): 2 1/16 in
See full product details
Orders over $75 ship free.
Total: $7.18

3M #936 Specifications

  • Item: Scotch-brite Wheel Accessories
  • Shank Dia. (In.): 1/4 in
  • Length (In.): 2 1/16 in
  • Max. RPM: 22,200 RPM
  • For Use With: Unitized Wheel
  • Washer O.D. (In.): 3/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Scotch-brite Wheel Accessories, Shank Dia. (In.) 1/4 in, Length (In.) 2 1/16 in, Max. RPM 22,200 RPM, Washer O.D. (In.) 3/4 in, For Use With Unitized Wheel

Reviews of 3M #936