Skip to Main Content
customer-service Help
3M

Polyester Tape, 8.625" x 1.25", PK100

3M Polyester Tape, 8.625" x 1.25", PK100 8901
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$57.03 ($0.57/unit)
  • Item: Release Surface and Liner Splicing Tape
  • Tape Backing Material: Polyester
  • Tape Width: 8-5/8"
See full product details
Orders over $75 ship free.
Total: $57.03

3M #8901 Specifications

  • Item: Release Surface and Liner Splicing Tape
  • Tape Backing Material: Polyester
  • Tape Width: 8-5/8"
  • Tape Length: 1-1/4"
  • Tape Shape: Rectangle
  • Tape Color: Blue
  • Tape Thickness: 2.4 mil
  • Min. Tape Performance Temp.: -60 Degrees F
  • Max. Tape Performance Temp.: 400 Degrees F
  • Tape Tensile Strength: 26 lb./in.
  • Tape Adhesive Strength: 29 oz./in.
  • Standards: ASTM D3330; ASTM D3759; ASTM D3652
  • Tape Application: Used in Applications Requiring High Temperatures or Adhesion to Silicone Treated Surfaces Splicing of Silicone Treated Webs, Masking Parts for Powder Coat Painting, Holding Parts or Sealing Vacuum Bags During Processing
  • Tape Elongation: 115%
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Polyester Tape, 8.625 In. x 1.25 In., PK100, Package Quantity 100, Tapecase product manufactured from 3M material

Reviews of 3M #8901