3M
Prefilter, P95, Niosh Approved
- Zoro #: G3170946
- Mfr #: 5P71
Tap to zoom
Hover or click to zoom
$21.69
pkg. of 10 ($2.17/ea)
- For Use With: 3M(TM) Half and Full Respirators
- Cartridge Approved For: P95
- Color Code: White
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $21.69
3M #5P71 Specifications
- Zoro #: G3170946
- Mfr #: 5P71
- For Use With: 3M(TM) Half and Full Respirators
- Cartridge Approved For: P95
- Color Code: White
- Respirator Connection Type: Bayonet
- Typical Application: Assembly and Mechanical, Cleaning, Painting
- Respirator Cartridge Type: Air Purifying Respirator
- Standards: NIOSH
- Item: Filter
- Approved for: P95
- Connection: Bayonet
- Series: 6000
- Package Quantity: PK10
- NIOSH Rating: P95
- Country of Origin (subject to change): United States
Description
Filter, NIOSH Rating P95, White, Compatible with Brand and Series 3M 5000 Series, 3M 6000 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 10
Restrictions and Compliance
- ***
Reviews of 3M #5P71
Explore more
- 3M 6000 Cartridges For Bayonet Style 6000 & 7000 Half And Full Facepieces 50051138288803
- 3M Replacement Cartridge/FilterPKout, Organic Vapor95 MMM7195
- 3M 3M™ Replacement Particulate Prefilter, 50051131371441
- 3M Papr High Efficiency Particulate Filter, 50051131926016
- 3M Filter, White, Push to Connect, PK20 D7N11
- 3M 3M™ 3M2096 P100 Particulate Filter With Nuisance Level Acid Gas Relief 50051138542950
- 3M 3M™ Particulate Filter 3M2078, P95, 50051138543681
- 3M Chemical Cartridge, Olive, NIOSH Approved 6007
- North By Honeywell North By Honeywell 7581P100 Organic Vapor & P100 Filter Cartridge, 7581P100L
- Honeywell Honeywell North N75Ffp100 Filter With P100 Filter, 2/Dispenser, 75FFP100
- 3M Cartridges And Filters