BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Privacy Filter, 12.1in. Laptop/LCD, Black

3M| Zoro #: G1274646| Mfr #: PF12.1

$41.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Monitor Type: 12.1" Laptop/LCDWidth: 9-3/4"Viewing Angle: 60 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1274646 Mfr #: PF12.1
Monitor Type: 12.1" Laptop/LCDWidth: 9-3/4"
Viewing Angle: 60 DegreesMaterial: Polycarbonate and Acrylic
Item: Privacy FilterHeight: 7-5/16"
Includes: 2 Attachment MethodsType: Frameless
Features: AntiglareColor: Black
Country of Origin (subject to change): United States

Description

Privacy Filter, Frameless, Monitor Type 12.1 In. Laptop/LCD, Viewing Angle 60 Degrees , Color Black, Material Polycarbonate and Acrylic, Height 7-5/16 In., Width 9-3/4 In., Features Antiglare, Includes 2 Attachment Methods

Reviews