Privacy Filter, 12.1in W Laptop/LCD, Black

3M| Zoro #: G0742436| Mfr #: PF12.1W

$42.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 6-7/16"Item: Privacy FilterMonitor Type: 12.1" Widescreen Laptop/LCD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742436 Mfr #: PF12.1W
Height: 6-7/16"Item: Privacy Filter
Monitor Type: 12.1" Widescreen Laptop/LCDViewing Angle: 60 Degrees
Includes: 2 Attachment MethodsWidth: 10-5/16"
Features: AntiglareColor: Black
Type: FramelessMaterial: Polycarbonate and Acrylic
Country of Origin (subject to change): United States

Description

Privacy Filter, Frameless, Monitor Type 12.1 In. Widescreen Laptop/LCD, Viewing Angle 60 Degrees , Color Black, Material Polycarbonate and Acrylic, Height 6-7/16 In., Width 10-5/16 In., Features Antiglare, Includes 2 Attachment Methods

Reviews