Privacy Filter, 14.1in W Laptop/LCD, Black

3M| Zoro #: G0955561| Mfr #: PF14.1W

$42.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Features: AntiglareItem: Privacy FilterType: Frameless
Save 15%. Sign up for Z-mail.


Zoro #: G0955561 Mfr #: PF14.1W
Features: AntiglareItem: Privacy Filter
Type: FramelessMaterial: Polycarbonate and Acrylic
Monitor Type: 14.1" Widescreen Laptop/LCDColor: Black
Height: 7-1/2"Includes: 2 Attachment Methods
Viewing Angle: 60 DegreesWidth: 12"
Country of Origin (subject to change): United States


Privacy Filter, Frameless, Monitor Type 14.1 In. Widescreen Laptop/LCD, Viewing Angle 60 Degrees , Color Black, Material Polycarbonate and Acrylic, Height 7-1/2 In., Width 12 In., Features Antiglare, Includes 2 Attachment Methods