BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Privacy Filter, 15.4in W Laptop/LCD, Black

3M| Zoro #: G0391474| Mfr #: PF15.4W

$45.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Monitor Type: 15.4" Widescreen Laptop/LCDWidth: 13-3/32"Viewing Angle: 60 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0391474 Mfr #: PF15.4W
Monitor Type: 15.4" Widescreen Laptop/LCDWidth: 13-3/32"
Viewing Angle: 60 DegreesMaterial: Polycarbonate and Acrylic
Item: Privacy FilterHeight: 8-3/16"
Includes: 2 Attachment MethodsType: Frameless
Features: AntiglareColor: Black
Country of Origin (subject to change): United States

Description

Privacy Filter, Frameless, Monitor Type 15.4 In. Widescreen Laptop/LCD, Viewing Angle 60 Degrees , Color Black, Material Polycarbonate and Acrylic, Height 8-3/16 In., Width 13-3/32 In., Features Antiglare, Includes 2 Attachment Methods

Reviews