KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Privacy Filter, 15inLCD and 14 to 16inCRT

3M| Zoro #: G1621042| Mfr #: EF200LB

$58.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 2 Sets of Hanger Arms
Features: Antiglare
Height: 14-11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1621042 Mfr #: EF200LB
Includes: 2 Sets of Hanger ArmsFeatures: Antiglare
Height: 14-11/16"Monitor Type: 15" LCD and 14 to 16" CRT
Color: BlackType: Framed
Item: Privacy FilterMaterial: Glass with Anti-Reflective Coating
Width: 17-3/8"Standards: Meets AOA Specifications, ISO 9241-7 Compliant
Country of Origin (subject to change): United States

Description

Privacy Filter, Framed, Monitor Type 15 In. LCD and 14 to 16 In. CRT, Color Black, Material Glass with Anti-Reflective Coating, Height 14-11/16 In., Width 17-3/8 In., Features Antiglare, Standards Meets AOA Specifications, ISO 9241-7 Compliant, Includes 2 Sets of Hanger Arms

Reviews