Privacy Filter, 17in. LCD, Black

3M| Zoro #: G1166706| Mfr #: PF317

$131.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 13-5/8"
Includes: Adhesive Tabs
Features: Antiglare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1166706 Mfr #: PF317
Width: 13-5/8"Includes: Adhesive Tabs
Features: AntiglareMaterial: polycarbonate
Monitor Type: 17" LCDColor: Black
Type: FramedHeight: 10-15/16"
Item: Privacy FilterViewing Angle: 60 Degrees
Country of Origin (subject to change): United States

Description

Privacy Filter, Framed, Monitor Type 17 In. LCD, Viewing Angle 60 Degrees , Color Black, Material Polycarbonate, Height 10-15/16 In., Width 13-5/8 In., Features Antiglare, Includes Adhesive Tabs

Reviews