DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Privacy Filter, 17inWidescreen Laptop/LCD, Min. Qty 5

3M| Zoro #: G1785061| Mfr #: PF17.0W

$77.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 14-1/2"
Includes: 2 Attachment Methods
Features: Antiglare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1785061 Mfr #: PF17.0W
Width: 14-1/2"Includes: 2 Attachment Methods
Features: AntiglareMaterial: Polycarbonate and Acrylic
Monitor Type: 17" Widescreen Laptop/LCDColor: Black
Type: FramelessHeight: 9-1/32"
Item: Privacy FilterViewing Angle: 60 Degrees
Country of Origin (subject to change): United States

Description

Privacy Filter, Frameless, Monitor Type 17 In. Widescreen Laptop/LCD, Viewing Angle 60 Degrees , Color Black, Material Polycarbonate and Acrylic, Height 9-1/32 In., Width 14-1/2 In., Features Antiglare, Includes 2 Attachment Methods

Reviews