WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Privacy Filter, 19-20inLCD/19-21inCRT, Blk

3M| Zoro #: G1874336| Mfr #: EF200XXLB

$103.98 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: 2 Sets of Hanger Arms
Item: Privacy Filter
Material: Glass with Anti-Reflective Coating
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1874336 Mfr #: EF200XXLB
Includes: 2 Sets of Hanger ArmsItem: Privacy Filter
Material: Glass with Anti-Reflective CoatingMonitor Type: 19 to 20" LCD and 19 to 21" CRT
Height: 16-11/16"Standards: Meets AOA Specifications, ISO 9241-7 Compliant
Width: 20-13/32"Features: Antiglare
Type: FramedColor: Black
Country of Origin (subject to change): United States

Product Description

Privacy Filter, Framed, Monitor Type 19 to 20 In. LCD and 19 to 21 In. CRT, Color Black, Material Glass with Anti-Reflective Coating, Height 16-11/16 In., Width 20-13/32 In., Features Antiglare, Standards Meets AOA Specifications, ISO 9241-7 Compliant, Includes 2 Sets of Hanger Arms

Product Reviews