SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Privacy Filter, 19in Widescreen LCD, Black

3M| Zoro #: G0779895| Mfr #: PF319W

$171.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackItem: Privacy FilterMaterial: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0779895 Mfr #: PF319W
Color: BlackItem: Privacy Filter
Material: polycarbonateMonitor Type: 19" Widescreen LCD
Viewing Angle: 60 DegreesWidth: 16-11/16"
Features: AntiglareHeight: 10-9/16"
Includes: Adhesive TabsType: Framed
Country of Origin (subject to change): United States

Description

Privacy Filter, Framed, Monitor Type 19 In. Widescreen LCD, Viewing Angle 60 Degrees , Color Black, Material Polycarbonate, Height 10-9/16 In., Width 16-11/16 In., Features Antiglare, Includes Adhesive Tabs

Reviews