KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3M Clear Protective Goggles, Anti-Fog

3M| Zoro #: G0742542| Mfr #: 40658-00000-10

$19.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Venting: Yes
Lens Color: Clear
Frame Material: HSE Plastics andGlass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742542 Mfr #: 40658-00000-10
Venting: YesLens Color: Clear
Frame Material: HSE Plastics andGlassIncludes: Chin Protector, Adjustable Strap
Foam Lined: NoFrame Color: Clear
Lens Material: PolycarbonateFrame Design: Wraparound
Lens Coating: Anti-FogUV Protection: 99.90%
Item: Protective GogglesX-Ray Detectable: No
Safety Glasses Size: UniversalPrimary Lens Color: Clear
Standards: ANSI Z87.1-2003Strap Material: Neoprene
Country of Origin (subject to change): Taiwan, Province of China

Description

Protective Goggles, Indirect Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Clear, Eyewear Frame Design Wraparound, Lens Material Polycarbonate, Strap Material Neoprene, Frame Material HSE Plastics andGlass, UV Protection 99.90 Percent, X-Ray Detectable No, Includes Chin Protector, Adjustable Strap, Standards ANSI Z87.1-2003, Eyewear Size Universal, Foam Lined No, Series Modul-R

Reviews