Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Body Belt, Includes Padding: Yes 2 D-Rings, Size M/L

  • Zoro #: G2516403
  • Mfr #: 1091014
3M Protecta Body Belt,  Includes Padding: Yes 2 D-Rings,  Size M/L 1091014
3M Protecta Body Belt,  Includes Padding: Yes 2 D-Rings,  Size M/L 1091014
3M Protecta Body Belt,  Includes Padding: Yes 2 D-Rings,  Size M/L 1091014
$59.53
  • Size: M/L
  • Item: Body Belt
  • Webbing Materials: Polyester
See full product details
Orders over $75 ship free.

3M Protecta #1091014 Specifications

  • Zoro #: G2516403
  • Mfr #: 1091014
Size: M/L Item: Body Belt
Webbing Materials: Polyester Number of Anchor Points: 2
Buckle Type: Tongue Standards: OSHA 1910.66, OSHA 1926.502
Webbing Material: Polyester Includes: Body Pad, Tool Rings
Hardware Material: Steel Minimum Waist Size: 39 in
Webbing Coating: Uncoated Maximum Waist Size: 49 in
Brand and Series: 3M Protecta PRO(TM) Fits Waist Sizes: 39 in to 49 in
Number of D-Rings: 2 RFID Equipped: No
Body Belt Size: L, M Includes Padding: Yes
Weight Capacity: 310 lb D-Ring Locations: Hips
Series: PRO(TM) Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Body Belt, Hardware Material Steel, Includes Padding Yes, Minimum Waist Size 39 in, Maximum Waist Size 49 in, Number of D-Rings 2, RFID Equipped No, Series PRO(TM), M/L, Standards OSHA 1910.66, OSHA 1926.502, Webbing Coating Uncoated, Webbing Materials Polyester, Webbing Material Polyester, Weight Capacity 310 lb, Buckle Type Tongue, D-Ring Locations Hips

Reviews of 3M Protecta #1091014