Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Full Body Harness, Vest Style, XL, Polyester, Black

  • Zoro #: G5360630
  • Mfr #: 1161310
$90.15
  • Item: Full Body Harness
  • Harness Size: XL
  • Weight Capacity: 420 lb.
See full product details
This item ships free.

3M Protecta #1161310 Specifications

  • Zoro #: G5360630
  • Mfr #: 1161310
Item: Full Body Harness Harness Size: XL
Weight Capacity: 420 lb. Harness Sizing: XL
Harness Application: Positioning Color: Black
Harness Style: Vest With Belt: Yes
Includes Padding: Yes Padding Location: Shoulder, Waist
Chest Strap Buckles: Mating Leg Strap Buckles: Tongue
Series: Protecta(R) Webbing Material: Polyester
Harness Buckle Material: Steel Stretchable: No
Standards: ANSI Z359.11, OSHA 1926.502 Tensile Strength: 3600 lb.
Side D-Rings: Yes Shoulder Strap Buckles: None
Harness D-Ring Material: Steel Back D-Ring: Yes
Webbing Materials: Polyester Subpelvic Strap: Yes
Front D-Ring: No Adjustable: Yes
Hardware Material: Steel Features: Replaces Manufacturer Part Number 1191210 Protected labels for long-term identification and inspection Back and Side D-Rings, Shoulder/Hip Padding, Tongue-Buckle Leg Connection, Pass-Through Chest ConnectionFixed D-ring reduces the need for readjustment throughout the workday Specifically designed for added comfort Moisture-wicking, breathable back padding with soft edging for added comfort Foam hip pad with mesh provides extra comfort and breathability Durable and sturdy belt for tool bag-carrying convenience Modern design gives harness a fresh and sleek look ANSI-compliant auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners Impact indicators make it easy to inspect the harness for prior damaging impact loads
Harness Color: Black Webbing Coating: Uncoated
Brand and Series: 3M Protecta(R) D-Ring Locations: Back, Hips
Torso Adjustment: Friction RFID Equipped: Yes
Color and Size: Black - XL Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Full Body Harness, Harness Sizing XL, Weight Capacity 420 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.11, OSHA 1926.502, Series Protecta(R), Harness Style Vest, Brand and Series 3M Protecta(R), D-Ring Locations Back, Hips

Reviews of 3M Protecta #1161310