Skip to Main Content
customer-service Help
3M Protecta

Leading-Edge Self Retracting Lifeline, 33 ft., Red

3M Protecta Leading-Edge Self Retracting Lifeline,  33 ft.,  Red 3590543
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$542.92
  • Item: Leading-Edge Self Retracting Lifeline
  • Length: 33 ft.
  • Weight Capacity: 310 lb.
See full product details
This item ships free.
Total: $542.92

3M Protecta #3590543 Specifications

  • Item: Leading-Edge Self Retracting Lifeline
  • Length: 33 ft.
  • Weight Capacity: 310 lb.
  • Series: Rebel(TM)
  • Color: Red
  • Harness Connection: Steel Snap Hook
  • Anchorage End Connection: Steel Carabiner
  • Anchoring Location: Overhead or Foot Level
  • Number of Legs: 1
  • Standards: ANSI A10.32, ANSI Z359.1, ANSI Z359.14, OSHA 1910.66, OSHA 1926.502
  • Visual Load Indicator: Yes
  • SRL Item: Self-Retracting Lifeline
  • SRL Housing Material: Nylon
  • ANSI SRL Class: Class B
  • RFID Equipped: No
  • Sealed: No
  • Anchorage End Connection Type: Carabiner
  • Anchorage End Connection Material: Steel
  • Replaceable Lifeline: No
  • Minimum Weight Capacity: 90 lb.
  • Harness End Connection: Snap Hook
  • Lifeline Length: 33 ft.
  • Brand and Series: 3M Protecta Rebel(TM)
  • ANSI SRL Type: SRL-LE
  • Lifeline Material: Galvanized Steel Cable
  • Lifeline Diameter: 7/32"
  • Harness End Connection Material: Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leading-Edge Self-Retracting Lifeline, Anchorage End Connection Steel Carabiner, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Anchoring Location Overhead or Foot Level, ANSI SRL Class Class B, ANSI SRL Type SRL-LE, Brand and Series 3M Protecta Rebel(TM), Color Red, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Diameter 547/2500 in, Lifeline Length 33 ft

Reviews of 3M Protecta #3590543