Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Positioning Harness, Vest Style, M/L, Polyester, Black

  • Zoro #: G5366711
  • Mfr #: 1161205
$114.93
  • Item: Positioning Harness
  • Harness Size: M, L
  • Weight Capacity: 420 lb.
See full product details
This item ships free.

3M Protecta #1161205 Specifications

  • Zoro #: G5366711
  • Mfr #: 1161205
Item: Positioning Harness Harness Size: M, L
Weight Capacity: 420 lb. Harness Sizing: M/L
Color: Black Harness Application: Construction
Harness Style: Vest With Belt: Yes
Includes Padding: Yes Padding Location: Back, Shoulder, Waist
Chest Strap Buckles: Friction / Pass-Through Leg Strap Buckles: Tongue
Series: Protecta(R) Webbing Material: Polyester
Harness Buckle Material: Steel Shoulder Strap Buckles: None
Front D-Ring: No Standards: OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Subpelvic Strap: Yes Harness D-Ring Material: Steel
Tensile Strength: 3600 lb. Adjustable: Yes
Side D-Rings: Yes Stretchable: No
Webbing Materials: Polyester Back D-Ring: Yes
Hardware Material: Steel Features: Replaces Manufacturer Part Number 1191433 and 1191287 Protected labels for long-term identification and inspection Back and Side D-Rings, Back/Hip Padding, Tongue-Buckle Leg Connection, Pass-Through Chest ConnectionEasy-link web adapter enables fast and easy attachment of personal self-retracting lifelines and keeps the D-ring available for lanyards, overhead SRLs or rescue devices Fixed D-ring reduces the need for readjustment throughout the workday Specifically designed for added comfort Moisture-wicking, breathable back padding with soft edging for added comfort Foam hip pad with mesh provides extra comfort and breathability Durable and sturdy belt for tool bag-carrying convenience ANSI-compliant auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners Impact indicators make it easy to inspect the harness for prior damaging impact loads
D-Ring Locations: Back, Hips RFID Equipped: Yes
Torso Adjustment: Friction Brand and Series: 3M Protecta(R)
Webbing Coating: Uncoated Harness Color: Black
Color and Size: Black - M/L Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Full Body Harness, Harness Sizing M/L, Weight Capacity 420 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.11, OSHA 1926.502, Series Protecta(R), Harness Style Vest, Brand and Series 3M Protecta(R), D-Ring Locations Back, Hips

Reviews of 3M Protecta #1161205