3M Protecta
Positioning Lanyard, 2 ft., 310 lb. Weight Capacity, Silver
- Zoro #: G1271999
- Mfr #: 1350150
Hover or click to zoom Tap to zoom
Key Features
- Length: 2 ft.
- Weight Capacity: 310 lb.
- Series: PRO(TM)
- Color: Silver
- Harness Connection: Steel Swivel Snap Hook
- Anchorage End Connection: Rebar Hook
- Max. Working Load: 310 lb.
- Hardware Material: Steel
$105.99
Subtotal: $105.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- 3M PROTECTA Rebel Self Retracting Lifeline, 310 lb Weight Capacity, Steel Snap Hook and Carabiner, 11 ft Web 3100425
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Red 1342125
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Red 1340101
- 3M PROTECTA Horizontal Lifeline, 60 ft., 310 lb. Weight Capacity 1200101
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Black 1340128
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Black 1340129
- 3M PROTECTA Self Retracting Lifeline, 66 ft., 420 lb. Weight Capacity, Red 3590591
- 3M PROTECTA Rebel Self Retracting, 3100400 3100400
- 3M PROTECTA Fall Protection Lanyard, Shock Absorbing, Series Pro Pack, 130 To 310lb, 6 Ft Length, Polyester, 1342250 1342250
- IRONWEAR 6’ External Double Leg Energy-Absorbing Lanyard w/ Hooks & D-Rings 2350-SRH
- FALLTECH Self Retracting Lifeline, 6 ft., 310 lb. Weight Capacity, Blue G82706SB3
- 3M Protecta Fall Protection