Skip to Main Content
customer-service Help
3M Protecta

Self Retracting Lifeline, 100 ft., 420 lb. Weight Capacity, Red

3M Protecta Self Retracting Lifeline,  100 ft.,  420 lb. Weight Capacity,  Red 3590670
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,347.43
  • Item: Self Retracting Lifeline
  • Length: 100 ft.
  • Weight Capacity: 420 lb.
See full product details
This item ships free.
Total: $1,347.43

3M Protecta #3590670 Specifications

  • Item: Self Retracting Lifeline
  • Length: 100 ft.
  • Weight Capacity: 420 lb.
  • Series: Rebel(TM)
  • Color: Red
  • Tensile Strength: 4200 lb.
  • Harness Connection: Steel Snap Hook
  • Anchorage End Connection: Steel Carabiner
  • Anchoring Location: Overhead Only
  • SRL Weight: 29.5 lb.
  • SRL Length: 100 ft.
  • Cable Dia.: 3/16"
  • Max. Working Load: 420 lb.
  • SRL Item: Self-Retracting Lifeline
  • Visual Load Indicator: Yes
  • Locking Harness Connection Hook Type: Snap Hook
  • Number of Legs: 1
  • Braking System: Inertia
  • Housing Material: Thermoplastic
  • For Use With: Full-Body Harness
  • Locking Anchorage Connection Hook Type: Carabiner
  • SRL Housing Material: Nylon
  • Line Material: Galvanized steel
  • Harness Hook Type: Swivel Snap Hook
  • Anchorage Hook Type: Carabiner
  • Harness Hook Gate Opening: 3/4"
  • Standards: ANSI A10.32, ANSI Z359.1, ANSI Z359.14, OSHA 1910.66, OSHA 1926.502
  • Fall Braking System: Inertia
  • RFID Equipped: No
  • Harness End Connection Material: Steel
  • Anchorage End Connection Type: Carabiner
  • Minimum Weight Capacity: 90 lb.
  • Harness End Connection: Snap Hook
  • Lifeline Length: 100 ft.
  • Replaceable Lifeline: No
  • Anchorage End Connection Material: Steel
  • Brand and Series: 3M Protecta Rebel(TM)
  • ANSI SRL Class: Class B
  • Sealed: No
  • Lifeline Material: Galvanized Steel Cable
  • Lifeline Diameter: 3/16"
  • ANSI SRL Type: SRL
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Self-Retracting Lifeline, Anchorage End Connection Steel Carabiner, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Anchoring Location Overhead Only, ANSI SRL Class Class B, ANSI SRL Type SRL, Brand and Series 3M Protecta Rebel(TM), Color Red, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Diameter 3/16 in, Lifeline Length 100 ft, Lifeline Material Galvanized Steel Cable

Reviews of 3M Protecta #3590670