Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Self Retracting Lifeline, 20 ft., 420 lb. Weight Capacity, Red

  • Zoro #: G5285813
  • Mfr #: 3590517
$352.56
  • Length: 20 ft.
  • Item: Self Retracting Lifeline
  • Weight Capacity: 420 lb.
See full product details
This item ships free.

3M Protecta #3590517 Specifications

  • Zoro #: G5285813
  • Mfr #: 3590517
  • Length: 20 ft.
  • Item: Self Retracting Lifeline
  • Weight Capacity: 420 lb.
  • Series: Rebel(TM)
  • Color: Red
  • Tensile Strength: 4200 lb.
  • Harness Connection: Steel Snap Hook
  • Anchorage End Connection: Steel Carabiner
  • Anchoring Location: Overhead Only
  • Number of Legs: 1
  • SRL Weight: 12.6 lb.
  • Braking System: Centrifugal
  • Max. Working Load: 420 lb.
  • Harness Hook Gate Opening: 3/4"
  • Fall Braking System: Centrifugal
  • Cable Dia.: 3/16"
  • Strap Width: 25/32"
  • Anchorage Hook Type: Carabiner
  • SRL Length: 20 ft.
  • Locking Harness Connection Hook Type: Self-Locking Snap Hook
  • SRL Item: Self-Retracting Lifeline
  • Locking Anchorage Connection Hook Type: Carabiner
  • SRL Housing Material: Nylon
  • Visual Load Indicator: Yes
  • Harness Hook Type: Swivel Snap Hook
  • Anchorage Hook Gate Opening: 11/16"
  • Housing Material: Thermoplastic
  • Standards: OSHA 1926.502
  • Line Material: Galvanized steel
  • Replaceable Lifeline: No
  • Minimum Weight Capacity: 90 lb.
  • Anchorage End Connection Type: Carabiner
  • Lifeline Length: 20 ft.
  • Lifeline Diameter: 3/16"
  • ANSI SRL Type: SRL
  • Brand and Series: 3M Protecta Rebel(TM)
  • Harness End Connection Material: Steel
  • ANSI SRL Class: Class B
  • Lifeline Material: Galvanized Steel Cable
  • Harness End Connection: Snap Hook
  • RFID Equipped: No
  • Sealed: No
  • Anchorage End Connection Material: Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Self-Retracting Lifeline, Anchorage End Connection Steel Carabiner, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Anchoring Location Overhead Only, ANSI SRL Class Class B, ANSI SRL Type SRL, Brand and Series 3M Protecta Rebel(TM), Color Red, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Diameter 3/16 In., Lifeline Length 20 ft., Lifeline Material Galvanized Steel Cable

Reviews of 3M Protecta #3590517