- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Fall Protection
- /
- Lanyards and Lifelines
- /
- Self Retracting Lifeline, 33 ft., 420 lb. Weight Capacity, Red
Shop Alternate Products
This Product is Discontinued
3M Protecta
Self Retracting Lifeline, 33 ft., 420 lb. Weight Capacity, Red (Discontinued)
Mfr # 3590500
Zoro # G3726371
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 33 ft.
- Weight Capacity 420 lb.
- Series Rebel(TM)
- Color Red
- Tensile Strength 4200 lb.
Customers Also Purchased
- Brand 3M Protecta
-
MFR #
3590500
-
Zoro #
G3726371
- UPC # 00840779071739
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 33 ft. |
Cable Dia. | 3/16" |
SRL Length | 33 ft. |
Lifeline Length | 33 ft. |
Lifeline Diameter | 3/16" |
Details
Item | Self Retracting Lifeline |
Weight Capacity | 420 lb. |
Series | Rebel(TM) |
Color | Red |
Tensile Strength | 4200 lb. |
Harness Connection | Steel Snap Hook |
Anchorage End Connection | Steel Carabiner |
Anchoring Location | Overhead Only |
Braking System | Inertia |
Harness Hook Gate Opening | 3/4" |
Harness Hook Type | Swivel Snap Hook |
SRL Weight | 13.5 lb. |
For Use With | Full-Body Harness |
Standards | OSHA 1926.502 |
Line Material | Galvanized steel |
Max. Working Load | 420 lb. |
Locking Anchorage Connection Hook Type | Carabiner |
Locking Harness Connection Hook Type | Snap Hook |
SRL Housing Material | Nylon |
Housing Material | Thermoplastic |
Visual Load Indicator | Yes |
Number of Legs | 1 |
Anchorage Hook Type | Carabiner |
SRL Item | Self-Retracting Lifeline |
Fall Braking System | Inertia |
ANSI SRL Class | Class B |
RFID Equipped | No |
Anchorage End Connection Material | Steel |
Lifeline Material | Galvanized Steel Cable |
Anchorage End Connection Type | Carabiner |
Brand and Series | 3M Protecta Rebel(TM) |
Harness End Connection Material | Steel |
Replaceable Lifeline | No |
Minimum Weight Capacity | 90 lb. |
ANSI SRL Type | SRL |
Harness End Connection | Snap Hook |
Sealed | No |
Minimum User Weight | 90 lb |
ANSI SRL Class (2014) | Class B |
ANSI Standards Met | ANSI Z359.14 |
OSHA Standards Met | OSHA 1926.502 |
Description
Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 33 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 420 lb, Series Rebel(TM), ANSI Standards Met ANSI Z359.14, Color Red, Lifeline Diameter 1/4 in