Skip to Main Content
customer-service Help

Self Retracting Lifeline, 66 ft., 420 lb. Weight Capacity, Red

  • Zoro #: G3716334
  • Mfr #: 3590590
3M Protecta Self Retracting Lifeline,  66 ft.,  420 lb. Weight Capacity,  Red 3590590
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$839.93
  • Item: Self Retracting Lifeline
  • Length: 66 ft.
  • Weight Capacity: 420 lb.
See full product details
This item ships free.

3M Protecta #3590590 Specifications

  • Zoro #: G3716334
  • Mfr #: 3590590
  • Item: Self Retracting Lifeline
  • Length: 66 ft.
  • Weight Capacity: 420 lb.
  • Series: Rebel(TM)
  • Color: Red
  • Tensile Strength: 4200 lb.
  • Harness Connection: Steel Snap Hook
  • Anchorage End Connection: Steel Carabiner
  • Anchoring Location: Overhead Only
  • SRL Housing Material: Nylon
  • Line Material: Galvanized steel
  • Braking System: Inertia
  • Housing Material: Thermoplastic
  • Max. Working Load: 420 lb.
  • Harness Hook Type: Swivel Snap Hook
  • Number of Legs: 1
  • Locking Anchorage Connection Hook Type: Carabiner
  • Standards: ANSI A10.32, ANSI Z359.1, ANSI Z359.14, OSHA 1910.66, OSHA 1926.502
  • Fall Braking System: Inertia
  • Cable Dia.: 3/16"
  • SRL Weight: 22 lb.
  • Anchorage Hook Type: Carabiner
  • Harness Hook Gate Opening: 3/4"
  • For Use With: Full-Body Harness
  • SRL Item: Self-Retracting Lifeline
  • Visual Load Indicator: Yes
  • SRL Length: 66 ft.
  • Locking Harness Connection Hook Type: Snap Hook
  • Anchorage End Connection Type: Carabiner
  • Lifeline Material: Galvanized Steel Cable
  • Harness End Connection: Snap Hook
  • ANSI SRL Class: Class B
  • Harness End Connection Material: Steel
  • Brand and Series: 3M Protecta Rebel(TM)
  • Lifeline Length: 66 ft.
  • Anchorage End Connection Material: Steel
  • Sealed: No
  • ANSI SRL Type: SRL
  • RFID Equipped: No
  • Minimum Weight Capacity: 90 lb.
  • Replaceable Lifeline: No
  • Lifeline Diameter: 3/16"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Self-Retracting Lifeline, Anchorage End Connection Steel Carabiner, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Anchoring Location Overhead Only, ANSI SRL Class Class B, ANSI SRL Type SRL, Brand and Series 3M Protecta Rebel(TM), Color Red, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Diameter 3/16 in, Lifeline Length 66 ft, Lifeline Material Galvanized Steel Cable

Reviews of 3M Protecta #3590590