Skip to Main Content
customer-service Help
3M Protecta

Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Red

3M Protecta Shock Absorbing Lanyard,  6 ft.,  310 lb. Weight Capacity,  Red 1340141
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$75.90
  • Length: 6 ft.
  • Item: Shock Absorbing Lanyard
  • Weight Capacity: 310 lb.
See full product details
This item ships free.
Total: $75.90

3M Protecta #1340141 Specifications

  • Length: 6 ft.
  • Item: Shock Absorbing Lanyard
  • Weight Capacity: 310 lb.
  • Series: PRO(TM) Stretch
  • Color: Red
  • Tensile Strength: 6600 lb.
  • Harness Connection: Snap Hook
  • Anchorage End Connection: Snap Hook
  • Locking Harness Connection Hook Type: Snap
  • Shock Absorbing Lanyard Type: Stretchable
  • Max. Working Load: 310 lb.
  • Number of Legs: 2
  • Line Material: Polyester
  • Harness Hook Type: Snap Hook
  • Anchorage Hook Type: Snap Hook
  • Hardware Material: Alloy Steel
  • Harness Hook Gate Opening: 3/4"
  • Strap Width: 1-15/16"
  • For Use With: Full Body Harness
  • Visual Load Indicator: Yes
  • Locking Anchorage Connection Hook Type: Snap
  • Working Length: 6 ft.
  • Anchorage Hook Gate Opening: 3/4"
  • Extended Fall Length: 10 ft.
  • Standards: ANSI Z359, OSHA
  • Anchorage End Connection Type: Snap Hook
  • Harness End Connection Material: Steel
  • Brand and Series: 3M Protecta PRO(TM) Stretch
  • Adjustable Length: No
  • Max. Working Length: 6 ft
  • Harness End Connection: Snap Hook
  • Includes Rescue Ring: No
  • Harness Connection Gate Opening Size: 3/4 in
  • Shock Absorbing Type: Tubular Webbing
  • Shock-Absorbing Lanyard Material: Polyester
  • Anchorage End Connection Material: Steel
  • RFID Equipped: No
  • Number of Rescue Rings: 0
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Shock-Absorbing Lanyard, Anchorage End Connection Steel Snap Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Brand and Series 3M Protecta PRO(TM) Stretch, Color Red, Hardware Material Steel, Harness Connection Steel Snap Hook, Harness Connection Gate Opening Size 3/4 in, Harness End Connection Snap Hook, Harness End Connection Material Steel, Includes Rescue Ring No, Max. Working Length 6 ft, Shock Absorbing Type Tubular Webbing, Visual Load Indicator Yes

Reviews of 3M Protecta #1340141