Skip to Main Content
customer-service Help

Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Red

  • Zoro #: G3695133
  • Mfr #: 1340220
3M Protecta Shock Absorbing Lanyard,  6 ft.,  310 lb. Weight Capacity,  Red 1340220
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$39.21
  • Item: Shock Absorbing Lanyard
  • Length: 6 ft.
  • Series: PRO-Stop(TM)
See full product details
Orders over $75 ship free.

3M Protecta #1340220 Specifications

  • Zoro #: G3695133
  • Mfr #: 1340220
  • Item: Shock Absorbing Lanyard
  • Length: 6 ft.
  • Series: PRO-Stop(TM)
  • Weight Capacity: 310 lb.
  • Color: Red
  • Tensile Strength: 6600 lb.
  • Harness Connection: Snap Hook
  • Anchorage End Connection: Snap Hook
  • Line Material: Polyester
  • Number of Legs: 1
  • Max. Working Load: 310 lb.
  • Harness Hook Gate Opening: 3/4"
  • Strap Width: 1-3/8"
  • Hardware Material: Alloy Steel
  • Extended Fall Length: 10 ft.
  • Anchorage Hook Gate Opening: 3/4"
  • For Use With: Full Body Harness
  • Visual Load Indicator: Yes
  • Locking Harness Connection Hook Type: Snap
  • Standards: ANSI Z359, OSHA
  • Shock Absorbing Lanyard Type: Stretchable
  • Locking Anchorage Connection Hook Type: Snap
  • Working Length: 6 ft.
  • Anchorage Hook Type: Snap Hook
  • Harness Hook Type: Snap Hook
  • Adjustable Length: No
  • Includes Rescue Ring: No
  • Harness End Connection: Snap Hook
  • Shock-Absorbing Lanyard Material: Polyester
  • Max. Working Length: 6 ft
  • Brand and Series: 3M Protecta PRO-Stop(TM)
  • Anchorage End Connection Material: Steel
  • RFID Equipped: No
  • Harness Connection Gate Opening Size: 3/4 in
  • Harness End Connection Material: Steel
  • Shock Absorbing Type: Tubular Webbing
  • Anchorage End Connection Type: Snap Hook
  • Number of Rescue Rings: 0
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Shock-Absorbing Lanyard, Anchorage End Connection Steel Snap Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Brand and Series 3M Protecta PRO-Stop(TM), Color Red, Hardware Material Steel, Harness Connection Steel Snap Hook, Harness Connection Gate Opening Size 3/4 in, Harness End Connection Snap Hook, Harness End Connection Material Steel, Includes Rescue Ring No, Max. Working Length 6 ft, Shock Absorbing Type Tubular Webbing, Visual Load Indicator Yes

Reviews of 3M Protecta #1340220