Skip to Main Content
customer-service Help

Qk Chang Dsc BU Pad, 2" Dia, TR

  • Zoro #: G0514096
  • Mfr #: 45095
3M Qk Chang Dsc BU Pad, 2" Dia, TR 45095
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.18
  • Item: Disc Backup Pad
  • Diameter: 2"
  • Max. RPM: 25,000 RPM
See full product details
Orders over $75 ship free.

3M #45095 Specifications

  • Zoro #: G0514096
  • Mfr #: 45095
  • Item: Disc Backup Pad
  • Diameter: 2"
  • Max. RPM: 25,000 RPM
  • Back Mounting Type: Threaded Arbor Hole
  • Max. Speed: 25,000 rpm
  • Disc Diameter: 2 in
  • Body Material: Rubber
  • Back Mounting Size: 1/4"-20
  • Vacuum Hole Design: Non-Vacuum
  • Density: Medium
  • Face Mounting Type: TR
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Backup Pad, Disc Diameter 2 in, Face Mounting Type TR, Back Mounting Type Threaded Arbor Hole, Back Mounting Size 1/4 In.-20, Max. RPM 25,000 RPM, Density Medium, Vacuum Hole Design Non-Vacuum, Body Material Rubber

Reviews of 3M #45095