Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Qk Chang Dsc BU Pad, 3 D, TR

  • Zoro #: G3244385
  • Mfr #: 45092
Tap to zoom
Hover or click to zoom
$21.89
  • Item: Disc Backup Pad
  • Diameter: 3"
  • Max. RPM: 18,000 RPM
See full product details
Orders over $75 ship free.

3M #45092 Specifications

  • Zoro #: G3244385
  • Mfr #: 45092
  • Item: Disc Backup Pad
  • Diameter: 3"
  • Max. RPM: 18,000 RPM
  • Body Material: Rubber
  • Vacuum Hole Design: Non-Vacuum
  • Back Mounting Size: 1/4"-20
  • Density: Medium
  • Face Mounting Type: TR
  • Back Mounting Type: Threaded Arbor Hole
  • Disc Diameter: 3 in
  • Max. Speed: 18,000 rpm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disc Backup Pad, Disc Diameter 3 in, Face Mounting Type TR, Back Mounting Type Threaded Arbor Hole, Back Mounting Size 1/4 In.-20, Max. RPM 18,000 RPM, Density Medium, Vacuum Hole Design Non-Vacuum, Body Material Rubber

Reviews of 3M #45092