Qk Chang Dsc BU Pad, 3" Dia, TS

3M| Zoro #: G0692772| Mfr #: 14215

$16.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0692772 Mfr #: 14215
Item: Quick Change Disc Backup PadBack Mounting Size: 1/4"-20
Back Mounting Type: Threaded Arbor HoleFace Mounting Type: TS
Vacuum Hole Design: No HoleDiameter: 3"
Max. Speed: 18, 000 rpmDensity: Medium
Body Material: RubberCountry of Origin (subject to change): United States

Product Description

Quick Change Disc Backup Pad, Vacuum Hole Design No Hole, Diameter 3 In., Face Mounting Type TS, Back Mounting Type Threaded Arbor Hole, Back Mounting Size 1/4 In.-20, Max. Speed 18,000 rpm, Density Medium, Body Material Rubber

Product Reviews

Save 15%. Sign up for Z-mail.