Qk Change Disc, AlO, 1-1/2in, 36G, TR, PK50

3M| Zoro #: G1603156| Mfr #: 22396

$33.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1603156 Mfr #: 22396
Backing Weight: YYBacking Material: Cloth
Abrasive Type: CoatedItem: Quick Change Disc
Grit: 36Grade: Extra Coarse
Color: BROWNAttaching System: TR
Abrasive Material: Aluminum OxideDisc Dia.: 1-1/2"
Attachment Type: Roll-On/OffSeries: 361F
Max. RPM: 30, 000Country of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 1-1/2 In., Attaching System TR, Attachment Type Roll-On/Off, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 36, Grade Extra Coarse, Max. RPM 30,000, Series 361F, Backing Material Cloth, Backing Weight YY, Color Brown, Package Quantity 50
Save 15%. Sign up for Z-mail.