Quick Change Disc, AlO, 1-1/2in, 120G, TSM

3M| Zoro #: G1272476| Mfr #: 51038

$0.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1272476 Mfr #: 51038
Backing Weight: YYSeries: 361F
Abrasive Type: CoatedItem: Quick Change Disc
Abrasive Material: Aluminum OxideBacking Material: Cloth
Max. RPM: 30, 000Attaching System: TSM
Color: BrownGrade: Fine
Attachment Type: Turn-On/OffDisc Dia.: 1-1/2"
Grit: 120Country of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 1-1/2 In., Attaching System TSM, Attachment Type Turn-On/Off, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Max. RPM 30, 000, Series 361F, Backing Material Cloth, Backing Weight YY, Color Brown

Product Reviews

Save 15%. Sign up for Z-mail.