20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Quick Change Disc, AlO, 1in, 100G, TR, PK50

3M| Zoro #: G1744294| Mfr #: 11415

$21.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1744294 Mfr #: 11415
Backing Weight: YYAbrasive Type: Coated
Item: Quick Change DiscBacking Material: Cloth
Abrasive Material: Aluminum OxideDisc Dia.: 1"
Color: BrownAttachment Type: Roll-On/Off
Attaching System: TRSeries: 361F
Max. RPM: 30, 000Grit: 100
Grade: FineCountry of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 1 In., Attaching System TR, Attachment Type Roll-On/Off, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 100, Grade Fine, Max. RPM 30,000, Series 361F, Backing Material Cloth, Backing Weight YY, Color Brown, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.