Quick Change Disc, AlO, 1in, 120G, TR, PK50

3M| Zoro #: G1439121| Mfr #: 11414

$19.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1439121 Mfr #: 11414
Backing Weight: YYAbrasive Type: Coated
Backing Material: ClothItem: Quick Change Disc
Grit: 120Grade: Fine
Color: BrownAttaching System: TR
Abrasive Material: Aluminum OxideDisc Dia.: 1"
Attachment Type: Roll-On/OffSeries: 361F
Max. RPM: 30, 000Country of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 1 In., Attaching System TR, Attachment Type Roll-On/Off, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Max. RPM 30,000, Series 361F, Backing Material Cloth, Backing Weight YY, Color Brown, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.