Quick Change Disc, AlO, 1in, 80G, TR, PK50

3M| Zoro #: G1649356| Mfr #: 11416

$20.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1649356 Mfr #: 11416
Backing Weight: YYAbrasive Type: Coated
Item: Quick Change DiscBacking Material: Cloth
Attachment Type: Roll-On/OffSeries: 361F
Max. RPM: 30, 000Grit: 80
Grade: MediumColor: Brown
Attaching System: TRAbrasive Material: Aluminum Oxide
Disc Dia.: 1"Country of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 1 In., Attaching System TR, Attachment Type Roll-On/Off, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 80, Grade Medium, Max. RPM 30, 000, Series 361F, Backing Material Cloth, Backing Weight YY, Color Brown, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.