PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Quick Change Disc, AlO, 2in, 120G, TR, PK50

3M| Zoro #: G1767832| Mfr #: 22403

$38.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1767832 Mfr #: 22403
Item: Quick Change DiscBacking Material: Cloth
Abrasive Type: CoatedBacking Weight: YY
Attachment Type: Roll-On/OffSeries: 361F
Max. RPM: 25, 000Grit: 120
Grade: FineColor: Brown
Attaching System: TRAbrasive Material: Aluminum Oxide
Disc Dia.: 2"Country of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 2 In., Attaching System TR, Attachment Type Roll-On/Off, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Max. RPM 25,000, Series 361F, Backing Material Cloth, Backing Weight YY, Color Brown, Package Quantity 50

Product Reviews