Quick Change Disc, AlO, 2in, 240G, TR, PK50

3M| Zoro #: G0793816| Mfr #: 11419

$46.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0793816 Mfr #: 11419
Backing Weight: YYAbrasive Type: Coated
Item: Quick Change DiscBacking Material: Cloth
Grade: Very FineColor: Brown
Attaching System: TRAbrasive Material: Aluminum Oxide
Disc Dia.: 2"Attachment Type: Roll-On/Off
Series: 361FMax. RPM: 25, 000
Grit: 240Country of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 2 In., Attaching System TR, Attachment Type Roll-On/Off, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 240, Grade Very Fine, Max. RPM 25, 000, Series 361F, Backing Material Cloth, Backing Weight YY, Color Brown, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.